Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Test Strips, 50 Tests, 1 L

  • Mfr # 2745050

  • Zoro # G221672441


product price: $52.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2745050
Zoro #
G221672441
UPC #
-
Country of Origin
United States

Description

Chemical Test Strips, Test Form Test Strips, Overall Length 1 3/8 in, Test Type Free and Total Chlorine Test, Testing Parameter One Free and Total Chlorine, Overall Width 1 3/8 in, Parameter Measurements Included 0 to 10 mg/L Chlorine, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Free and Total Chlorine, Parameter Two Measurements Included Free & Total Chlorine: 0-10 mg/L, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.