Zoro Homepage

Hach 652013 AquaChek Hi-Range Free Chlorine Test Strips

  • Mfr # 652013

  • Zoro # G603922478


product price: $37.99
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
652013
Zoro #
G603922478
UPC #
190944020131
Country of Origin
United States

Description

The Hi-Range Free Chlorine strips provide measurements up to 600 ppm. Use the high range free chlorine test to confirm chlorine levels for surface disinfection and to determine when extremely high chlorine is present. Reads free chlorine up to 600 ppm. Test results in seconds with just one dip!

Features
  • Allows you to test high-range chlorine
  • Dip and check levels
  • Dimension - 2 x 2 x 3.75 in.