Zoro Homepage

Conductivity Standard Solution, 2 mL

  • Mfr # S51M013

  • Zoro # G421682400


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S51M013
Zoro #
G421682400
UPC #
-
Country of Origin
Germany

Description

Conductivity Standard Solution, Concentration 25 micron S/cm, CAS Number Not Applicable, Chemical Formula NaCl, Chemical Grade Not Applicable, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 150 yr, Standards EN ISO 17034, EN ISO 17034:2017, Special Information Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.