This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
51973-00
Zoro #
G7304659
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
2 in
Overall Height
5/8 in
Overall Depth
2 3/4 in
Manufacturer Warranty Length
1 yr
Details
Item
Replacement DO Membrane
For Use With
SensION6 Waterproof Dissolved Oxygen Meter
Sub-Category
Replacement Membranes
AccessoryType
Replacement DO Membrane
Test Parameters
Dissolved Oxygen
Operating Temperature - Maximum
122 Degrees F
Product Type
Replacement DO Membrane
Operating Temperature - Minimum
32 Degrees F
Description
Replacement DO Membrane, For Use With SensION6 Waterproof Dissolved Oxygen Meter, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.