Shop HACH
See all product information
Create Account
Electrode, 10 3/4 in H, Glass
- Mfr # E21M002
- Zoro # G621908942
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Material
Glass
Product Type
Electrode
Overall Width
2 1/4 in
Electrolyte
AgCL, Saturated KCl
For Use With
Hach Sension+ Laboratory Meters, Meters with a Banana Reference Connection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E21M002
- Zoro #
- G621908942
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 2 1/4 in
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 10 3/4 in
- Overall Length
- 10 3/4 in
- Length
- 10 3/4 in
Details
- Material
- Glass
- Product Type
- Electrode
- Electrolyte
- AgCL, Saturated KCl
- Item
- Electrode
- For Use With
- Hach Sension+ Laboratory Meters, Meters with a Banana Reference Connection
- Shelf Life
- 12 mo
- Junction
- Porous Pin
- Sub-Category
- Electrode: Other
- Disposability
- Single-Use
- Compatible Product Type
- Hach Sension+ Laboratory Meter
- Includes
- Certificate of Conformity, Ref251 Radiometer Analytical Reference Electrode
- Body Material
- Glass
- Shell Material
- Glass
Description
Electrode, Tip Shape Not Applicable, Body Material Glass, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Hach Sension+ Laboratory Meters, Meters with a Banana Reference Connection, Standards Not Applicable, Shelf Life 12 mo, Junction Porous Pin, Electrolyte AgCL, Saturated KCl, Includes Certificate of Conformity, Ref251 Radiometer Analytical Reference Electrode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.