Electrode, 1/2 in Dia, 120 mm H, Glass
- Mfr # LZW5014T.97.002
- Zoro # G321908631
product price:Â
$
823.99
/ea
Free Shipping & Returns
Key Features
Overall Length
120 mm
Electrolyte
3 M KCl
Range
0 to 14 pH
Manufacturer Warranty Length
6 mo
Overall Width
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZW5014T.97.002
- Zoro #
- G321908631
- UPC #
- -
- Country of Origin
- Spain
- Item
- Electrode
- Electrolyte
- 3 M KCl
- Range
- 0 to 14 pH
- Material
- Glass
- Test Parameters
- pH
- Shelf Life
- 12 mo
- Recommended Use
- Aqueous Media in General and for Samples Containing Sulphurs, Reducing Sugars or Other Substances Which React with Silver Ions
- Operating Temperature - Minimum
- -10 Degrees C
- Operating Temperature - Maximum
- 100 Degrees C
- Sub-Category
- Electrode: PH
- Product Type
- Electrode
- Includes
- 3 m Kcl Electrolyte Refill Solution (30 ml), 5014t Sension+ Laboratory Combination pH Electrode with Integrated Temperature Sensor
- Body Material
- Glass
- Connection Type
- BNC
- Series
- Sension+
- Disposability
- Single-Use
- Compatible Product Type
- Laboratory Meter
- Junction
- Ceramic Pin
- For Use With
- sensION+ Probes
- Shell Material
- Glass
- Traction Material
- Glass
Dimensions
- Overall Length
- 120 mm
- Manufacturer Warranty Length
- 6 mo
- Overall Width
- 2 1/2 in
- Overall Diameter
- 1/2 in
- Cable Length
- 1 m
- Wire Rope Length
- 120 mm
- Length
- 120 mm
Description
Ph Liquid Combination Electrode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.