Shop HACH
See all product information
Create Account
HeterotophicPlateCount(HPC)AgarTube, PK20
- Mfr # 2406720
- Zoro # G721830419
product price:Â
$
239.99
/pk of 20, $12.00/ea
Free Shipping & Returns
Key Features
Shelf Life
150 day
Container Type
Vial
Features
The Heterotrophic Plate Count (HPC), Formerly Known as the Standard Plate Count, is a Procedure for Estimating the Number of Live Heterotrophic Bacteria in Water
Product Type
Heterotophic Plate Count (HPC) Agar Tubes
CAS Number
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2406720
- Zoro #
- G721830419
- UPC #
- -
- Country of Origin
- United States
- Shelf Life
- 150 day
- Container Type
- Vial
- Features
- The Heterotrophic Plate Count (HPC), Formerly Known as the Standard Plate Count, is a Procedure for Estimating the Number of Live Heterotrophic Bacteria in Water
- Product Type
- Heterotophic Plate Count (HPC) Agar Tubes
- CAS Number
- 0
- Quantity
- 20
- Item
- Heterotophic Plate Count (HPC) Agar Tubes
- Media Type
- Heterotrophic Plate Count (HPC) Agar
Dimensions
- Size
- 20/pk
- Bottle Size
- 20/pk
- Size - Alpha
- 20/pk
- Container Size
- 20/pk
Description
Lab Chemicals, Package Quantity 20
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.