Zoro Homepage

Ion Selective Electrode, 120 mm L

  • Mfr # LZW9650.97.0002

  • Zoro # G421908562


product price: $1,247.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZW9650.97.0002
Zoro #
G421908562
UPC #
-
Country of Origin
Switzerland

Description

Ion Selective Electrode, Tip Shape Not Applicable, Body Material Glass, Cable Length 1 m, For Use With Hach Sension+ MM374 Multimeter, Sension+ 5044 Reference Electrodes, Junction Not Applicable, Recommended Use Drinking Water and General Water Quality Applications, Wastewater, Includes 9650 Sension+ Sodium Ise (Half-Cell)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.