Shop HACH
See all product information
Create Account
Lab Water Testing Meter Accessory, 7/8" H
- Mfr # 1097752
- Zoro # G223357353
product price:Â
$
32.85
/ea
Key Features
Overall Depth
7/8 in
Overall Width
1 3/4 in
Overall Height
7/8 in
Operating Temperature - Minimum
0 Degrees C
Operating Temperature - Maximum
35 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1097752
- Zoro #
- G223357353
- UPC #
- -
- Country of Origin
- Germany
- Operating Temperature - Minimum
- 0 Degrees C
- Item
- Lab Water Testing Meter Accessories
- Operating Temperature - Maximum
- 35 Degrees C
- Product Type
- Seal Cup
Dimensions
- Overall Depth
- 7/8 in
- Overall Width
- 1 3/4 in
- Overall Height
- 7/8 in
- Manufacturer Warranty Length
- 0 mo
Description
Lab Water Testing Meter Accessories, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.