LaurylTryptoseBroth, 500 g
- Mfr # 19734
- Zoro # G421829379
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Features
Lauryl Tryptose Broth is Used to Detect Coliform Bacteria in Water and Wastewater Using the Most Probable Number (MPN) Method
CAS Number
151-21-3
Volume
500 g
Shelf Life
365 day
Container Type
Jar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19734
- Zoro #
- G421829379
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 500 g
- Bottle Size
- 500 g
- Size - Alpha
- 500 g
Details
- Features
- Lauryl Tryptose Broth is Used to Detect Coliform Bacteria in Water and Wastewater Using the Most Probable Number (MPN) Method
- CAS Number
- 151-21-3
- Volume
- 500 g
- Item
- Lauryl Tryptose Broth
- Shelf Life
- 365 day
- Container Type
- Jar
- Product Type
- Lauryl Tryptose Broth
- Media Type
- Lauryl Tryptose Broth
Description
Lauryl Tryptose Broth, Media Type Lauryl Tryptose Broth, Size - Alpha 500 g, Product Form Not Applicable, Container Type Jar, Shelf Life 365 day, Standards Not Applicable, Application Not Applicable, Maximum Storage Temperature - Centigrade Not Applicable, Minimum Storage Temperature - Centigrade Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.