LaurylTryptoseBrothTubes, 15/pk, PK15
- Mfr # 2182115
- Zoro # G621676551
product price:Â
$
78.59
/pk of 15, $5.24/ea
Key Features
Container Type
Tube
Product Type
Lauryl Tryptose Broth Tubes
Shelf Life
365 day
Application
Non-Potable Water, Potable Water, Recreation Water, Wastewater
Quantity
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2182115
- Zoro #
- G621676551
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Tube
- Product Type
- Lauryl Tryptose Broth Tubes
- Shelf Life
- 365 day
- Application
- Non-Potable Water, Potable Water, Recreation Water, Wastewater
- Quantity
- 15
- Features
- Item
- Lauryl Tryptose Broth Tubes
- Media Type
- Lauryl Tryptose Broth with MUG
- Reference Methods
- Hach Method 8074
Dimensions
- Size
- 15/pk
- Bottle Size
- 15/pk
- Size - Alpha
- 15/pk
- Container Size
- 15/pk
Description
Lauryl Tryptose Broth Tubes, Media Type Lauryl Tryptose Broth with MUG, Size - Alpha 15/pk, Product Form Not Applicable, Container Type Tube, Shelf Life 365 day, Reference Methods Hach Method 8074, Standards Not Applicable, Application Non-Potable Water, Potable Water, Recreation Water, Wastewater, Maximum Storage Temperature - Centigrade Not Applicable, Minimum Storage Temperature - Centigrade Not Applicable, Package Quantity 15
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.