M-FCw/RosolicAcidBrothAmpule, 8C, PK20
- Mfr # 2428520
- Zoro # G921830073
product price:Â
$
91.39
/pk of 20, $4.57/ea
Key Features
Quantity
20
Standards
US EPA
Container Material
Glass
Storage Temperature - Maximum
8 Degrees C
Storage Temperature - Minimum
2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2428520
- Zoro #
- G921830073
- UPC #
- -
- Country of Origin
- Canada
- Quantity
- 20
- Standards
- US EPA
- Container Material
- Glass
- Storage Temperature - Maximum
- 8 Degrees C
- Storage Temperature - Minimum
- 2 Degrees C
- Container Type
- Vial
- Shelf Life
- 365 day
- CAS Number
- 1310-73-2
- Item
- M-FC with Rosolic Acid Broth Ampule
- Product Type
- M-FC with Rosolic Acid Broth Ampule
- Application
- Non-Potable Water, Potable Water, Recreation Water, Waste Water
- Features
- Selectivity: Fecal Coliform Bacteria
- Maximum Storage Temperature - Centigrade
- 8 Degrees C
- Minimum Storage Temperature - Centigrade
- 2 Degrees C
- Reference Methods
- Hach Method 8074, USEPA
- Media Type
- m-FC with Rosolic Acid Broth
Dimensions
- Size
- 20/pk
- Bottle Size
- 20/pk
- Size - Alpha
- 20/pk
- Container Size
- 20/pk
Description
Lab Chemicals, Package Quantity 20
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.