Multiparameter Meters, 258 1/4 mm H
- Mfr # 8499000
- Zoro # G723357228
product price:Â
$
10,971.99
/ea
Free Shipping & Returns
Key Features
Test Parameters
Ammonia, Chloride, Conductivity, Dissolved Oxygen, Fluoride, Chlorine, Nitrate, ORP, pH, Sodium
pH Accuracy
Selected Probe Dependant
Temperature Accuracy
Selected Probe Dependant
Overall Height
258 1/4 mm
Overall Width
130 3/4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8499000
- Zoro #
- G723357228
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 258 1/4 mm
- Overall Width
- 130 3/4 mm
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 58 7/8 mm
Details
- Test Parameters
- Ammonia, Chloride, Conductivity, Dissolved Oxygen, Fluoride, Chlorine, Nitrate, ORP, pH, Sodium
- pH Accuracy
- Selected Probe Dependant
- Item
- Multiparameter Meters
- Temperature Accuracy
- Selected Probe Dependant
- Operating Temperature - Maximum
- 50 Degrees C
- Salinity Accuracy
- Selected Probe Dependant
- Standards
- CE
- Product Type
- Water Quality Multiparameter Meter Kit
- ORP Resolution
- Selected Probe Dependant
- Number of Tests
- 200
- Power Source - TS Only
- Battery
- TDS Accuracy
- Selected Probe Dependant
- Operating Temperature - Minimum
- 5 Degrees C
- ORP Accuracy
- Selected Probe Dependant
- TDS Resolution
- Selected Probe Dependant
- Power Source
- Battery
- Power Source - old
- Battery
Description
Multiparameter Meters, Power Source Battery, Number of Tests 200
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.