Shop HACH
See all product information
Create Account
NutrientAgar, 15/pk, PK15
- Mfr # 2812115
- Zoro # G121686050
product price:Â
$
222.99
/pk of 15, $14.87/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Quantity
15
Product Type
Nutrient Agar
Container Type
Petri Dish
Shelf Life
365 day
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2812115
- Zoro #
- G121686050
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Size
- 15/pk
- Bottle Size
- 15/pk
Details
- Container Material
- Plastic
- Quantity
- 15
- Item
- Nutrient Agar
- Product Type
- Nutrient Agar
- Container Type
- Petri Dish
- Shelf Life
- 365 day
- Standards
- US EPA
- Media Type
- Nutrient Agar with MUG
- Reference Methods
- Hach Method 8074
Description
Nutrient Agar, Media Type Nutrient Agar with MUG, Size 15/pk, Product Form Not Applicable, Container Type Petri Dish, Shelf Life 365 day, Reference Methods Hach Method 8074, Standards US EPA, Application Not Applicable, Maximum Storage Temperature - Centigrade Not Applicable, Minimum Storage Temperature - Centigrade Not Applicable, Package Quantity 15
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.