Pocket Colorimeter, 34 mm, Digital

  • Mfr # LPV445.97.09110
  • Zoro # G021908450
product price: 
$
1,167.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
1 yr
Operating Temperature - Maximum
122 Degrees F
Light Source
LED
Overall Depth
157 mm
Product Type
Pocket Colorimeter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPV445.97.09110
Zoro #
G021908450
UPC #
-
Country of Origin
Thailand

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
157 mm
Overall Width
69 mm
Overall Height
34 mm
Sample Size
10 mL
Cuvette Size
10 mm, 25 mm
Wavelengths
600 nm

Details

Operating Temperature - Maximum
122 Degrees F
Light Source
LED
Product Type
Pocket Colorimeter
Power Source
AAA Batteries
Item
Pocket Colorimeter
Display Type
Digital
Colorimeter Range - Minimum
0
Weight
1 lb
Standards
CE
Resolution
0.02 mg/L
Output Data
Digital Display
Operating Temperature - Minimum
32 Degrees F
Data Logging Included
Data Recorded
Test Parameters
Zinc
Colorimeter Range - Maximum
2.5
Calibration Points
2
Series
DR300
Includes
(2) Sample Cells, Batteries, Carrying Case
Power Source - TS Only
AAA Batteries
Power Source - old
AAA Batteries

Description

Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.02 mg/L, Includes (2) Sample Cells, Batteries, Carrying Case

Ratings & reviews