Pocket Colorimeter, 34 mm, Digital
- Mfr # LPV445.97.65110
- Zoro # G421909002
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34 mm
Display Type
Digital
Cuvette Size
10 mm, 25 mm
Sample Size
10 mL
Overall Depth
157 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPV445.97.65110
- Zoro #
- G421909002
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Overall Height
- 34 mm
- Cuvette Size
- 10 mm, 25 mm
- Sample Size
- 10 mL
- Overall Depth
- 157 mm
- Overall Width
- 69 mm
- Manufacturer Warranty Length
- 1 yr
- Wavelengths
- 655 nm
Description
Pocket Colorimeter, Accuracy Not Applicable, Resolution Not Applicable, Includes Batteries, Carrying Case, Sample Cells
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.