Sensor, 120 mm H, Glass
- Mfr # B60E100
- Zoro # G621908980
product price:Â
$
1,208.99
/ea
Free Shipping & Returns
Key Features
Material
Glass, Platinum
Disposability
Single-Use
Test Parameters
Conductivity
Includes
Certificate of Conformity, Xm100 Radiometer Analytical Reference Electrode
Product Type
Sensor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B60E100
- Zoro #
- G621908980
- UPC #
- -
- Country of Origin
- France
Dimensions
- Wire Rope Length
- 120 mm
- Overall Width
- 15 mm
- Manufacturer Warranty Length
- 1 yr
- Overall Length
- 120 mm
- Length
- 120 mm
Details
- Material
- Glass, Platinum
- Disposability
- Single-Use
- Test Parameters
- Conductivity
- Includes
- Certificate of Conformity, Xm100 Radiometer Analytical Reference Electrode
- Item
- Sensor
- Product Type
- Sensor
- Recommended Use
- Municipal Water, Primary Treatment, Qa/Qc Lab, Surface Water
- Shelf Life
- 12 mo
- For Use With
- Hach sensION+ Benchtop Conductivity Meters, Radiometer Analytical CDM210/230/92 Conductivity Meters
- Sub-Category
- Cells
- Body Material
- Glass
- Compatible Product Type
- Hach Sension+ Benchtop Conductivity Meter
- Shell Material
- Glass, Platinum
Description
Sensor, Tip Shape Not Applicable, Body Material Glass, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Hach sensION+ Benchtop Conductivity Meters, Radiometer Analytical CDM210/230/92 Conductivity Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Municipal Water, Primary Treatment, Qa/Qc Lab, Surface Water, Includes Certificate of Conformity, Xm100 Radiometer Analytical Reference Electrode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.