Zoro Homepage

Spectrophotometer, 3 7/8 in H, 7 in W

  • Mfr # 9624700

  • Zoro # G321908310


product price: $10,389.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9624700
Zoro #
G321908310
UPC #
-
Country of Origin
Thailand

Description

Spectrophotometer, Bandwidth 5 nm, Accuracy +/-2 nm (Wavelength Range: 340 to 800 nm), Material Not Applicable, Includes (4) AA Alkaline Batteries, 1 in Square Matched Glass Sample Cells, Dust Cover, Four-Type Vial Adapter Set, Portable Spectrometer, USB + Power Module

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.