Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spectrophotometer, 6 in H, 13 3/4 in W

  • Mfr # LPV440.99.00002

  • Zoro # G721908453


product price: $12,279.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV440.99.00002
Zoro #
G721908453
UPC #
-
Country of Origin
Germany

Description

Spectrophotometer, Bandwidth 5 nm, Accuracy +/-1.5 nm (Wavelength Range: 340 to 900 nm), Material Not Applicable, Includes (4) AA Alkaline Batteries, 1 in Square Matched Glass Sample Cells, Dust Cover, Four-Type Vial Adapter Set, LZV813.99.00002 USB + Power Module, Portable Spectrometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.