Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, Blue, 2.1 in H, PK6

  • Mfr # 173106

  • Zoro # G021908313


product price: $23.99
/pk 6, $4.00/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173106
Zoro #
G021908313
UPC #
-
Country of Origin
China

Description

Stopper, Stopper Size Not Applicable, Neck Size Not Applicable, Screw Closure Size Not Applicable, Bottom Diameter 3.65 in, Top Diameter Not Applicable, Overall Height 2.1 in, Material Not Applicable, Product Type Stopper, Color Blue, Autoclavable Not Applicable, Number of Holes 1, Standards Not Applicable, Special Features Removing Interference from Atmosphere, For Labware Type Tube, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.