Test Tube, Plastic, Clear, PK4
Mfr # 4660004
Zoro # G321908679
product price: $45.95
/pk 4, $11.49/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4660004
Zoro #
G321908679
UPC #
-
Country of Origin
United States
Description
Test Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 18 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 4.3 in, Body Material Plastic, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Closure Material Plastic, Screw Closure Size Not Applicable, For Use With Test Kits, Autoclavable Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.