Shop HACH
See all product information
Create Account
Vial, 106.68 mm H, Black, PK6
- Mfr # 2838300
- Zoro # G321907788
product price:Â
$
118.99
/pk of 6, $19.83/ea
Free Shipping & Returns
Key Features
Graduated
Yes
Body Diameter - Metric
2.35 in
Product Type
Vial
Bottom Shape
Round
Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2838300
- Zoro #
- G321907788
- UPC #
- -
- Country of Origin
- United States
- Graduated
- Yes
- Item
- Vial
- Product Type
- Vial
- Bottom Shape
- Round
- Clarity
- Clear
- Number of Vials Included
- 6
- Special Features
- Sample Cell
- Body Color
- Black
Dimensions
- Body Diameter - Metric
- 2.35 in
- Overall Height - Metric
- 106.68 mm
Description
Vial, Capacity - Metric Not Applicable, Capacity - English Not Applicable, Body Diameter - Metric 2.35 in, Product Type Vial, Vial Type Not Applicable, Includes Closure Not Applicable, Closure Material Not Applicable, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Not Applicable, Autoclavable Not Applicable, Body Color Black, Glassware Class Not Applicable, Overall Height - Metric 106.68 mm, Number of Vials Included 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.