Zoro Homepage

Vial, 1.25 in H, 8.95 in dia.

  • Mfr # 4165802

  • Zoro # G521908455


product price: $63.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4165802
Zoro #
G521908455
UPC #
-
Country of Origin
United States

Description

Vial, Body Diameter - Metric 8.95 in, Product Type Vial, Vial Type Not Applicable, Body Material Plastic, Includes Closure Not Applicable, Closure Material Not Applicable, Closure Liner Material Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Not Applicable, Autoclavable Not Applicable, Body Color Black; Clear, Overall Height - Metric 1.25 in, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.