Vial, 1.95 in H, 9.9 in dia.
Mfr # 2410212
Zoro # G221908083
product price: $242.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2410212
Zoro #
G221908083
UPC #
-
Country of Origin
United States
Description
Vial, Body Diameter - Metric 9.9 in, Product Type Vial, Vial Type Not Applicable, Body Material Polystyrene, Includes Closure Not Applicable, Closure Material Not Applicable, Closure Liner Material Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Not Applicable, Autoclavable Not Applicable, Body Color Black; Clear, Overall Height - Metric 1.95 in, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.