Vial, 2.3 in H, 3.75 in dia., PK2
Mfr # 1353702
Zoro # G621908560
product price: $354.99
/pk 2, $177.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1353702
Zoro #
G621908560
UPC #
-
Country of Origin
United States
Description
Vial, Body Diameter - Metric 3.75 in, Product Type Vial, Vial Type Not Applicable, Body Material Glass, Includes Closure Not Applicable, Closure Material Not Applicable, Closure Liner Material Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Not Applicable, Autoclavable Not Applicable, Body Color Clear, Overall Height - Metric 2.3 in, Basic Material Glass, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.