Water Quality Test Kit
- Mfr # 2580200
- Zoro # G323352616
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Test Parameters
Total Coliforms
Number of Pieces
1
Number of Tests
50
Product Type
Water Quality Tester
Includes
(100) Presterilized Whirl-Pak Bags, (50) Presterilized 10 mL Pipets, (50) Presterilized Inoculating Loops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2580200
- Zoro #
- G323352616
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Water Quality Test Kit
- Test Parameters
- Total Coliforms
- Number of Pieces
- 1
- Number of Tests
- 50
- Product Type
- Water Quality Tester
- Includes
- (100) Presterilized Whirl-Pak Bags, (50) Presterilized 10 mL Pipets, (50) Presterilized Inoculating Loops
Description
Water Quality Test Kit, Range Not Applicable, Sensitivity Not Applicable, Number of Tests 50, Standards Not Applicable, Includes (100) Presterilized Whirl-Pak Bags, (50) Presterilized 10 mL Pipets, (50) Presterilized Inoculating Loops
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.