Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 19 in H
- Mfr # AT1102.97
- Zoro # G823359597
product price:Â
$
7,525.99
/ea
Free Shipping & Returns
Key Features
Data Transfer Type
Wired
Operating Temperature - Maximum
35 Degrees C
Number of Pumps Included
0
Overall Width
14 in
Manufacturer Warranty Length
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT1102.97
- Zoro #
- G823359597
- UPC #
- -
- Country of Origin
- Germany
- Data Transfer Type
- Wired
- Operating Temperature - Maximum
- 35 Degrees C
- Number of Pumps Included
- 0
- Standards
- EMC IEC/EN 61326-1, IEC/EN 61010-1
- Operating Voltage
- 100 to 240V AC
- Operating Humidity - Minimum
- 20 %
- Data Storage Capacity
- Last 10 Calibrations, Stores Last 100 Samples
- Operating Frequency
- 50/60 Hz
- Measurement Modes
- Blank, End Point, Inflection Point Sample, QC Sample, QC Sample with Blank, Sample with Blank
- Calibration Interval
- User-Defined
- Series
- AT1000
- Operating Humidity - Maximum
- 80 %
- Item
- Water Testing Equipment & Meters
- Compatible Accessories
- Balance, Barcode Reader, Keyboard, Mouse, PC Software, Printer, Propeller Stirrer, Sample Changer, Sampling Pump
- Flow Rate
- 100 mL/min
- Calibration Type
- Electrode Calibration, Titrant Calibration
- Pump Type
- Peristaltic Pump
Dimensions
- Overall Width
- 14 in
- Manufacturer Warranty Length
- 12 mo
- Overall Depth
- 23 11/16 in
- Overall Height
- 19 in
Description
Water Testing Equipment/Meters,19 in H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.