Water Testing Equipment/Meters, 19 in H
- Mfr # AT1222.97
- Zoro # G523355974
product price:Â
$
10,731.99
/ea
Free Shipping & Returns
Key Features
Data Storage Capacity
Last 10 Calibrations, Stores Last 100 Samples
Calibration Type
Electrode Calibration, Titrant Calibration
Compatible Accessories
Balance, Barcode Reader, Keyboard, Mouse, PC Software, Printer, Propeller Stirrer, Sample Changer, Sampling Pump
Flow Rate
100 mL/min
Calibration Interval
User-Defined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT1222.97
- Zoro #
- G523355974
- UPC #
- -
- Country of Origin
- Germany
- Data Storage Capacity
- Last 10 Calibrations, Stores Last 100 Samples
- Calibration Type
- Electrode Calibration, Titrant Calibration
- Compatible Accessories
- Balance, Barcode Reader, Keyboard, Mouse, PC Software, Printer, Propeller Stirrer, Sample Changer, Sampling Pump
- Flow Rate
- 100 mL/min
- Calibration Interval
- User-Defined
- Operating Temperature - Maximum
- 35 Degrees C
- Operating Voltage
- 100 to 240V AC
- Series
- AT1000
- Measurement Modes
- Blank, End Point, Inflection Point Sample, QC Sample, QC Sample with Blank, Sample with Blank
- Pump Type
- Peristaltic Pump
- Operating Humidity - Minimum
- 20 %
- Standards
- EMC IEC/EN 61326-1, IEC/EN 61010-1
- Operating Frequency
- 50/60 Hz
- Number of Pumps Included
- 2
- Data Transfer Type
- Wired
- Operating Humidity - Maximum
- 80 %
- Item
- Water Testing Equipment & Meters
Dimensions
- Manufacturer Warranty Length
- 12 mo
- Overall Depth
- 23 11/16 in
- Overall Width
- 13 7/8 in
- Overall Height
- 19 in
Description
Water Testing Equipment/Meters,19 in H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.