Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 2 5/8" H
- Mfr # 5196000
- Zoro # G423356194
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 3/8 in
Manufacturer Warranty Length
0 mo
Overall Depth
3 1/4 in
Product Type
BOD Accessories Kit
Operating Temperature - Minimum
0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5196000
- Zoro #
- G423356194
- UPC #
- -
- Country of Origin
- United States
- Product Type
- BOD Accessories Kit
- Operating Temperature - Minimum
- 0 Degrees C
- Operating Temperature - Maximum
- 50 Degrees C
- Includes
- Funnel, Magnetic Stirrer Attachment
- Item
- Water Testing Equipment & Meters
Dimensions
- Overall Width
- 3 3/8 in
- Manufacturer Warranty Length
- 0 mo
- Overall Depth
- 3 1/4 in
- Overall Height
- 2 5/8 in
Description
Water Testing Equipment & Meters, Includes Funnel, Magnetic Stirrer Attachment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.