Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 3 1/8" H
- Mfr # 5826600
- Zoro # G423353421
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3 1/8 in
Operating Temperature - Maximum
50 Degrees C
Product Type
BOD Kit
Manufacturer Warranty Length
12 mo
Overall Width
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5826600
- Zoro #
- G423353421
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Maximum
- 50 Degrees C
- Product Type
- BOD Kit
- Item
- Water Testing Equipment & Meters
- Includes
- Funnel, Magnetic Stirrer Attachment
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Overall Height
- 3 1/8 in
- Manufacturer Warranty Length
- 12 mo
- Overall Width
- 1 3/8 in
- Overall Depth
- 5/8 in
Description
Water Testing Equipment & Meters, Includes Funnel, Magnetic Stirrer Attachment
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.