Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 4 3/8" H
- Mfr # 2959400
- Zoro # G123358030
product price:Â
$
49.79
/ea
Key Features
Overall Height
4 3/8 in
Overall Width
3/8 in
Operating Temperature - Maximum
50 Degrees C
Manufacturer Warranty Length
0 mo
Product Type
Stir Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2959400
- Zoro #
- G123358030
- UPC #
- -
- Country of Origin
- China
- Operating Temperature - Maximum
- 50 Degrees C
- Product Type
- Stir Bar
- Item
- Water Testing Equipment & Meters
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Overall Height
- 4 3/8 in
- Overall Width
- 3/8 in
- Manufacturer Warranty Length
- 0 mo
- Overall Depth
- 4 in
Description
Water Testing Equipment & Meters, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.