Water Testing Equipment/Meters, 6 1/16" L
- Mfr # 2671000
- Zoro # G423354817
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Operating Frequency
50/60 Hz
Standards
Federal Regulations
Wavelength
254 nm
Cord Length
15 in
Bulb Base Type
Pencil Type
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2671000
- Zoro #
- G423354817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wavelength
- 254 nm
- Cord Length
- 15 in
- Wire Rope Length
- 6 1/16 in
- Overall Diameter
- 4 5/8 in
- Overall Length
- 6 1/16 in
- Length
- 6 1/16 in
Details
- Operating Frequency
- 50/60 Hz
- Item
- Water Testing Equipment & Meters
- Standards
- Federal Regulations
- Bulb Base Type
- Pencil Type
- Operating Voltage
- 115 V, 220 V
Description
Water Testing Equipment/Meters,6 1/16" L
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.