Water Testing Equipment/Meters, 7 1/4" H
- Mfr # AP0018.AT1102
- Zoro # G323353774
product price:Â
$
2,096.99
/ea
Free Shipping & Returns
Key Features
Series
AT1000
Overall Depth
11 13/16 in
Overall Height
7 1/4 in
Product Type
Titration Application Pack
Includes
Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP0018.AT1102
- Zoro #
- G323353774
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 11 13/16 in
- Overall Height
- 7 1/4 in
- Overall Width
- 16 7/8 in
Details
- Series
- AT1000
- Product Type
- Titration Application Pack
- Includes
- Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
- Compatible Brand
- Hach
- Item
- Water Testing Equipment & Meters
- Compatible Series
- TitraLab AT1000
- Test Parameters
- Bromine Number
- Compatible Manufacturer Part Number
- AT1102, AT1112, AT1122, AT1222
Description
Water Testing Equipment/Meters,7 1/4" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.