Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 9 3/8" H
- Mfr # LZE119
- Zoro # G223353218
product price:Â
$
41.45
/ea
Key Features
Overall Width
17 7/16 in
Overall Height
9 3/8 in
Product Type
Glass Bottle
Overall Depth
7 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZE119
- Zoro #
- G223353218
- UPC #
- -
- Country of Origin
- Germany
- Product Type
- Glass Bottle
- Item
- Water Testing Equipment & Meters
Dimensions
- Overall Width
- 17 7/16 in
- Overall Height
- 9 3/8 in
- Overall Depth
- 7 5/8 in
Description
Water Testing Equipment/Meters,9 3/8" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.