Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters
- Mfr # LZE110
- Zoro # G623353382
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10 in
Overall Height
2 11/16 in
Overall Depth
10 5/16 in
Product Type
Beaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZE110
- Zoro #
- G623353382
- UPC #
- -
- Country of Origin
- Germany
- Product Type
- Beaker
- Item
- Water Testing Equipment & Meters
Dimensions
- Overall Width
- 10 in
- Overall Height
- 2 11/16 in
- Overall Depth
- 10 5/16 in
Description
Water Testing Equipment/Meters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.