Zoro Homepage

Hammer, Brass, 2In, Wood

  • Mfr # .5BH

  • Zoro # G9795177


product price: $50.39
/ea

Key Features

Overall Length
10 in
Head Weight
8 oz
Head Material
Brass
Handle Material
Wood
Face Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.5BH
Zoro #
G9795177
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Face Diameter
7/8 in
Head Length
2 in

Details

Item
Brass Mallet
Head Weight
8 oz
Head Material
Brass
Handle Material
Wood
Features
Non-Marring
Handle Color
Natural/Green
Mallet Product Grouping
Brass Mallets
Tether Capable
Not Tether Capable
Head Color
Bronze
Tether Style
Not Tether Capable
Face Shape
Round
Tether Ready
No
Hammer Type
Mallet
Non-Marring
Yes
Dead Blow Hammer
No
Grip Material
Rubber

Description

This Hackett.5BH Hammer is a reliable tool for pounding and shaping metal. It has a brass head and a wood handle with rubber grip. Made of brass, the hammer's head weighs 8 oz. The handle is made of hickory with rubber grip, making it comfortable to hold. This 10 in. long hammer has a 7/8 in. face diameter, while its overall length is 10 in.. With a bronze color, the head measures 2 in., while the handle is natural/green in color. If you are looking for an easy to use tool that will help you shape metal objects, this Hackett Brass Mallet should be your choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.