Hammer, Brass, 3-11/16In, Steel
- Mfr # 5BS
- Zoro # G9794967
product price:Â
$
155.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
15 in
Head Weight
4 lb
Head Material
Brass
Handle Material
Steel
Face Diameter
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5BS
- Zoro #
- G9794967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 in
- Face Diameter
- 1 7/8 in
- Head Length
- 3 11/16 in
- Wire Rope Length
- 15 in
- Length
- 15 in
- Fits Chest Size
- Non-Marring
Details
- Item
- Brass Mallet
- Head Weight
- 4 lb
- Head Material
- Brass
- Handle Material
- Steel
- Tether Capable
- Not Tether Capable
- Features
- Non-Marring
- Handle Color
- Natural/Green
- Mallet Product Grouping
- Brass Mallets
- Head Color
- Bronze
- Tether Style
- Not Tether Capable
- Dead Blow Hammer
- No
- Hammer Type
- Mallet
- Tether Ready
- No
- Non-Marring
- Yes
- Grip Material
- Rubber
- Face Shape
- Round
Description
Brass Mallet, Hammer Type Mallet, Head Material Brass, Handle Material Steel, Head Weight 4 lb, Face Diameter 1 7/8 in, Head Length 3 11/16 in, Face Shape Round, Overall Length 15 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Features Non-Marring, Grip Material Rubber, Handle Color Natural/Green, Head Color Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.