Zoro Homepage

Hammer, Copper, 3-1/8In, Wood

  • Mfr # 2CH

  • Zoro # G9795037


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Head Weight
24 oz
Head Material
Copper
Handle Material
Wood
Face Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CH
Zoro #
G9795037
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Face Diameter
1 1/2 in
Head Length
3 1/8 in

Details

Item
Copper Mallet
Head Weight
24 oz
Head Material
Copper
Handle Material
Wood
Mallet Product Grouping
Copper Mallets
Features
Non-Marring
Tether Capable
Not Tether Capable
Head Color
Bronze
Handle Color
Natural/Green
Tether Style
Not Tether Capable
Grip Material
Rubber
Hammer Type
Mallet
Tether Ready
No
Non-Marring
Yes
Face Shape
Round
Dead Blow Hammer
No

Description

Copper Mallet, Hammer Type Mallet, Head Material Copper, Handle Material Wood, Head Weight 24 oz, Face Diameter 1 1/2 in, Head Length 3 1/8 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Features Non-Marring, Grip Material Rubber, Handle Color Natural/Green, Head Color Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.