Hammer, Copper, 3-3/4In, Wood
Mfr # 4CH
Zoro # G9794976
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Head Material
Copper
Handle Material
Wood
Face Diameter
1 3/4 in
Head Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CH
Zoro #
G9794976
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
16 in
Face Diameter
1 3/4 in
Head Length
3 3/4 in
Details
Item
Copper Mallet
Head Weight
3 lb
Head Material
Copper
Handle Material
Wood
Head Color
Bronze
Tether Capable
Not Tether Capable
Features
Non-Marring
Handle Color
Natural/Green
Mallet Product Grouping
Copper Mallets
Tether Style
Not Tether Capable
Dead Blow Hammer
No
Grip Material
Rubber
Hammer Type
Mallet
Non-Marring
Yes
Tether Ready
No
Face Shape
Round
Description
Copper Mallet, Hammer Type Mallet, Head Material Copper, Handle Material Wood, Head Weight 3 lb, Face Diameter 1 3/4 in, Head Length 3 3/4 in, Face Shape Round, Overall Length 16 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Features Non-Marring, Grip Material Rubber, Handle Color Natural/Green, Head Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.