Zoro Homepage

Accent Light, HID/Incandescent, 120V

  • Mfr # BU1-A

  • Zoro # G9909299


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Housing Finish
Powder Coated
Width
3 7/8 in
Lumens
700 lm
Voltage
120V AC
Number of Circuits
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU1-A
Zoro #
G9909299
UPC #
783352005052
Country of Origin
Mexico

Dimensions

Width
3 7/8 in
Length (In.)
8 1/2 in
Width (In.)
3 7/8 in
Length
8 1/2 in
Overall Height
5 7/8 in
Overall Length
8 1/2 in
Overall Width
3 7/8 in

Description

Accent Light, Fixture Mounting Location Ground, Lumens 700 lm, Fixture Wattage 50 W, Voltage 120V AC, Fixture Housing Color Black, Light Technology Incandescent, Mount Type Ground Stake, Color Temperature Not Applicable, Width 3 7/8 in, Includes Lamp No Lamp Included, Housing Material Aluminum, Standards cETL Listed, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.