Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Light, Incandescent, 120V, 9-1/2" L

  • Mfr # B3-H

  • Zoro # G9909229


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Powder Coated
Width
5 5/16 in
Lumens
900 lm
Voltage
120V AC
Standards
cETL Listed, ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3-H
Zoro #
G9909229
UPC #
783352003591
Country of Origin
Mexico

Dimensions

Width
5 5/16 in
Length (In.)
9 1/2 in
Width (In.)
5 5/16 in
Length
9 1/2 in
Overall Length
9 1/2 in
Overall Width
5 3/8 in
Overall Height
6 1/2 in

Details

Item
Accent Light
Housing Finish
Powder Coated
Lumens
900 lm
Voltage
120V AC
Standards
cETL Listed, ETL
Lamp Type
PAR-30 or R-30, Medium Base
Housing Material
Aluminum
Max. Wattage
100
Type
Incandescent
Mounting
Inground
Lamp Included
No
Number of Circuits
1
Mount Type
Ground Stake
Fixture Mounting Location
Ground
Fixture Housing Color
Bronze
Fixture Wattage
100 W
Light Technology
Incandescent
Housing Color
Bronze
Includes Lamp
No Lamp Included

Description

Accent Light, Fixture Mounting Location Ground, Fixture Wattage 100 W, Voltage 120V AC, Fixture Housing Color Bronze, Light Technology Incandescent, Mount Type Ground Stake, Color Temperature Not Applicable, Width 5 5/16 in, Includes Lamp No Lamp Included, Housing Material Aluminum, Standards cETL Listed, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.