Zoro Homepage

Accent Light, Quartz, 12V, 5-13/16" L

  • Mfr # BL5016-AS7BAB

  • Zoro # G9909159


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Powder Coated
Width
2 13/16 in
Lumens
600 lm
Voltage
12V AC
Standards
cETL Listed, ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL5016-AS7BAB
Zoro #
G9909159
UPC #
783352002068
Country of Origin
Mexico

Dimensions

Width
2 13/16 in
Length (In.)
5 13/16 in
Width (In.)
2 13/16 in
Length
5 13/16 in
Overall Width
2 7/8 in
Overall Length
5 7/8 in
Overall Height
10 1/8 in

Details

Item
Accent Light
Housing Finish
Powder Coated
Lumens
600 lm
Voltage
12V AC
Standards
cETL Listed, ETL
Max. Wattage
50
Mounting
Inground
Lamp Type
MR-16
Housing Material
Aluminum
Lamp Included
Yes
Number of Circuits
1
Type
Quartz
Fixture Housing Color
Black
Fixture Wattage
7 W
Light Technology
Halogen
Fixture Mounting Location
Ground
Color Temperature
3000K
Mount Type
Ground Stake
Housing Color
Black
Light Distribution Type - NEMA
NEMA 4x4
Includes Lamp
Lamp Included
Light Output
600 lm
Light Distribution Type - IESNA
Type V

Description

Accent Light, Fixture Mounting Location Ground, Lumens 600 lm, Fixture Wattage 7 W, Voltage 12V AC, Fixture Housing Color Black, Light Technology Halogen, Mount Type Ground Stake, Color Temperature 3000K, Width 2 13/16 in, Includes Lamp Lamp Included, Housing Material Aluminum, Standards cETL Listed, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.