Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Accent Light, 12VAC, 3000K

  • Mfr # BL9DW-AS7

  • Zoro # G9909676


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V AC
Color Temperature
3000K
Lumens
111 to 669 lm
Standards
cETL Listed, cUL, ETL, UL
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL9DW-AS7
Zoro #
G9909676
UPC #
783352020802
Country of Origin
Mexico

Dimensions

Width
2 1/4 in
Manufacturers Warranty Length
5 yr
Length
5 in
Overall Width
2 1/4 in
Overall Length
5 in
Overall Height
4 1/2 in

Details

Voltage
12V AC
Color Temperature
3000K
Lumens
111 to 669 lm
Standards
cETL Listed, cUL, ETL, UL
Rated Life
50,000 hr
Watts
2/10
Light Distribution
Adjustable
Housing Material
Aluminum
Operating Temp. Range
25 Degrees to 40 Degrees C
Housing Color
Black
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
70
Includes
Interchangeable Lens, Mounting Stake, Zoomable Lens
Item
Accent Light
Color Temp.
3000K
Protection Rating
IP66
Number of LEDs
22
Lumens Per Watt
80.0
Fixture Mounting Location
Ground
Light Technology
LED
Color Rendering Index
70
Fixture Wattage
9 W
Fixture Housing Color
Black
Mount Type
Ground Stake
Light Distribution Shape
Adjustable
Lumens per Watt
80 lm/W
IP Rating
IP66
Light Distribution Type - NEMA
NEMA 4x4, NEMA 5x5, NEMA 6x6
Light Output
700 lm
Operating Temperature - Minimum
25 Degrees C
Operating Temperature - Maximum
40 Degrees C

Description

Accent Light, Fixture Mounting Location Ground, Lumens 111 to 669 lm, Fixture Wattage 9 W, Voltage 12V AC, Light Distribution Shape Adjustable, Fixture Housing Color Black, Light Technology LED, Mount Type Ground Stake, Color Temperature 3000K, Color Rendering Index 70, Width 2 1/4 in, Housing Material Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 50,000 hr, Standards cETL Listed, cUL, ETL, UL, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.