Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bollard, 120VAC, 14" H, 9.5W, 2700K

  • Mfr # DB14HA012LE

  • Zoro # G9909971


product price: $430.33
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K
Lumens
800 lm
Watts
9.5
Housing Color
Bronze
Color Temp.
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB14HA012LE
Zoro #
G9909971
UPC #
783352021915
Country of Origin
Mexico

Dimensions

Height
14 in
Length
6"
Manufacturers Warranty Length
5 yr
Width
6 in
Overall Height
14 in
Overall Width
6 in

Details

Color Temperature
2700K
Lumens
800 lm
Watts
9.5
Housing Color
Bronze
Color Temp.
2700K
Item
LED Bollard
Standards
cETL Listed, ETL
Includes
(3) 3/8 in x 8 in Anchor Rods, Ballast Assembly Mounted to Aluminum Plate Inside The Base, Base Plate with (3) 5/16 in to 18 in Flat Head Hex Key Stainless Steel Tamper Resistant Screws
Lumens Per Watt
84.2
CRI
75
Housing Material
Aluminum
Protection Rating
IP66
Voltage
120V AC
Light Distribution
360 Degrees
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Number of LEDs
1
Rated Life
25,000 hr
Operating Temp. Range
25 Degrees to 40 Degrees C
Color Rendering Index
75
Fixture Housing Color
Bronze
Fixture Wattage
9.5 W
Bollard Top Shape
Round
Lumens per Watt
84.2 lm/W
Operating Temperature - Minimum
25 Degrees C
Color Selectable
Not Selectable
Light Output
800 lm
Light Distribution Type - NEMA
NEMA 5x5
Light Distribution Type - IESNA
Type IV
IP Rating
IP66
Minimum Run Time
50,000 hr
Lumen Selectable
Not Selectable
Operating Temperature - Maximum
40 Degrees C

Description

LED Bollard, Height 14 in, Lumens 800 lm, Fixture Wattage 9.5 W, Voltage 120V AC, Bollard Top Shape Round, Fixture Housing Color Bronze, Color Temperature 2700K, Color Rendering Index 75, Width 6 in, Rated Life 25,000 hr, IP Rating IP66, Lumens per Watt 84.2 lm/W, Standards cETL Listed, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.