Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K

  • Mfr # RL9-AS7LED2W

  • Zoro # G9910979


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V AC
Color Temperature
3000K
Lumens
105 lm
Standards
cETL, ETL
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL9-AS7LED2W
Zoro #
G9910979
UPC #
783352020536
Country of Origin
United States

Dimensions

Height
16 3/8 in
Manufacturers Warranty Length
5 yr
Length
8 in
Width
8 in
Overall Width
8 in
Overall Length
8 in
Overall Height
16 3/8 in

Details

Voltage
12V AC
Color Temperature
3000K
Lumens
105 lm
Standards
cETL, ETL
Rated Life
50,000 hr
Includes
Mounting Stake, Pre-Wired Fixture, Quick Connector, SPT-1W Wire
Lumens Per Watt
80.0
Housing Material
Aluminum
Watts
2
Light Distribution
Type V
Item
Pathway Light
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
80
Number of LEDs
1
Operating Temp. Range
25 Degrees to 40 Degrees C
Protection Rating
IP67
Color Temp.
3000K
Housing Color
Black
Light Distribution Shape
Type V
Color Rendering Index
80
Mount Type
Ground Stake
Light Technology
LED
Fixture Wattage
2 W
Fixture Mounting Location
Ground
Fixture Housing Color
Black
Lumens per Watt
80 lm/W
IP Rating
IP67
Operating Temperature - Maximum
104 Degrees F
Light Output
105 lm
Operating Temperature - Minimum
77 Degrees F
Light Distribution Type - IESNA
Type V

Description

Pathway Light, Fixture Mounting Location Ground, Lumens 105 lm, Fixture Wattage 2 W, Voltage 12V AC, Light Distribution Shape Type V, Fixture Housing Color Black, Light Technology LED, Mount Type Ground Stake, Color Temperature 3000K, Color Rendering Index 80, Height 16 3/8 in, Width 8 in, Rated Life 50,000 hr, IP Rating IP67, Lumens per Watt 80 lm/W, Standards cETL, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.