Zoro Homepage

LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K

  • Mfr # MUL4-GS7LED2W

  • Zoro # G9910909


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V AC
Color Temperature
3000K
Lumens
105 lm
Standards
cETL, ETL
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUL4-GS7LED2W
Zoro #
G9910909
UPC #
783352020475
Country of Origin
United States

Dimensions

Width
5 1/16 in
Manufacturers Warranty Length
5 yr
Length
5 1/16 in
Height
19 1/2 in
Overall Length
5 1/8 in
Overall Width
5 1/8 in
Overall Height
19 1/2 in

Description

Pathway Light, Fixture Mounting Location Ground, Lumens 105 lm, Fixture Wattage 2 W, Voltage 12V AC, Light Distribution Shape Type V, Fixture Housing Color Green, Light Technology LED, Mount Type Ground Stake, Color Temperature 3000K, Color Rendering Index 80, Height 19 1/2 in, Width 5 1/16 in, Rated Life 50,000 hr, IP Rating IP66, Lumens per Watt 80 lm/W, Standards cETL, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.