Zoro Homepage
This item is Discontinued.
Hadco LED Step Light, 120VAC, 3-1/2" H, 5W, 3000K RSC2HK5DG2

LED Step Light, 120VAC, 3-1/2" H, 5W, 3000K (Discontinued)

  • Mfr # RSC2HK5DG2
  • Zoro # G9911015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC2HK5DG2
Zoro #
G9911015
UPC #
783352023162
Country of Origin
United States

Dimensions

Height
3 1/2 in
Length
3 1/2 in
Manufacturers Warranty Length
5 yr
Width
9 in

Details

Color Temperature
3000K
Housing Material
Die Cast Aluminum
Number of LEDs
8
Protection Rating
IP66
Includes
18 AWG Pre-Wired with High Temperature
Housing Color
Bronze
Lumens
500/100
Color Temp.
3000K
Operating Temp. Range
25 Degrees to 40 Degrees C
Light Distribution
Symmetrical
Lumens Per Watt
80.0
Watts
5
Standards
ETL, cETL Listed
CRI
70
Item
LED Step Light
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rated Life
50,000 hr
Voltage
120V AC
Lumens per Watt
80 lm/W

Description

LED Step Light, Lumens 500/100, Voltage 120V AC, Color Temperature 3000K, Height 3 1/2 in, Width 9 in, Rated Life 50,000 hr, Lumens per Watt 80 lm/W, Standards cETL Listed, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.