Zoro Homepage

Path Light, Quartz, 12V, 5-1/16" L

  • Mfr # MUL4-AS7

  • Zoro # G9910577


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Powder Coated
Lumens
200 lm
Voltage
12V AC
Height (In.)
19 1/2 in
Type
Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUL4-AS7
Zoro #
G9910577
UPC #
783352008046
Country of Origin
China

Dimensions

Height (In.)
19 1/2 in
Length (In.)
5 1/16 in
Width (In.)
5 1/16 in
Overall Length
5 1/8 in
Overall Height
19 1/2 in
Overall Width
5 1/8 in

Details

Item
Pathway Light
Housing Finish
Powder Coated
Lumens
200 lm
Voltage
12V AC
Type
Quartz
Number of Circuits
1
Lamp Type
2-Pin T3
Mounting
Inground
Standards
cETL, ETL
Max. Wattage
20
Housing Material
Aluminum
Lamp Included
Yes
Fixture Housing Color
Black
Light Technology
Halogen
Fixture Wattage
20 W
Fixture Mounting Location
Ground
Mount Type
Ground Stake
Housing Color
Black
Light Output
200 lm

Description

Pathway Light, Fixture Mounting Location Ground, Lumens 200 lm, Fixture Wattage 20 W, Voltage 12V AC, Fixture Housing Color Black, Light Technology Halogen, Mount Type Ground Stake, Color Temperature Not Applicable, Standards cETL, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.