Zoro Homepage

Path Light, Quartz, 12V, 5-1/16" L

  • Mfr # MUL4-HS7

  • Zoro # G9910595


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Powder Coated
Voltage
12V AC
Width (In.)
5 1/16 in
Type
Quartz
Number of Circuits
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUL4-HS7
Zoro #
G9910595
UPC #
783352002020
Country of Origin
China

Dimensions

Width (In.)
5 1/16 in
Length (In.)
5 1/16 in
Height (In.)
19 1/2 in
Overall Height
19 1/2 in
Overall Width
5 1/8 in
Overall Length
5 1/8 in

Details

Item
Path Light
Housing Finish
Powder Coated
Voltage
12V AC
Type
Quartz
Number of Circuits
1
Lamp Type
2-Pin T3
Standards
cETL, ETL
Housing Material
Aluminum
Mounting
Inground
Lamp Included
Yes
Max. Wattage
20

Description

Path Light, Voltage 12V AC, Standards cETL, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.