Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Path Light, T3-1/4 Xenon, 12V, 1" L

  • Mfr # GAL3-ACS7

  • Zoro # G9910750


product price: $318.24
/ea
Free Shipping & Returns

Key Features

Housing Finish
Copper
Voltage
12V AC
Height (In.)
22 3/8 in
Standards
cETL, ETL
Length (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAL3-ACS7
Zoro #
G9910750
UPC #
783352019691
Country of Origin
United States

Dimensions

Height (In.)
22 3/8 in
Length (In.)
1 in
Width (In.)
6 1/8 in
Overall Height
22 3/8 in
Overall Width
6 1/8 in
Overall Length
1 in

Details

Item
Path Light
Housing Finish
Copper
Voltage
12V AC
Standards
cETL, ETL
Lamp Type
T3-1/4 Wedge Base Xenon
Number of Circuits
1
Max. Wattage
12
Mounting
Inground
Type
T3-1/4 Xenon
Lamp Included
Yes
Housing Material
Brass, Copper

Description

Path Light, Voltage 12V AC, Standards cETL, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.